- 17 mm Inside Diameter - 20 mm Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Inch/Metric | Metric |
| Boss Diameter [Min] | 27 mm |
| O.D. Configuration | Cylindrical |
| Bearing Type | Full Compliment Needle Rollers |
| Dynamic Track Roller Load Rating (N) | 19420 |
| Finish | Black Oxide |
| Dynamic Track Roller Load Rating | 19420 N |
| Overall Width | 21 mm |
| Enclosure | Sealed |
| Material | Bearing Steel |
| I.D. | 17 mm |
| Roller Shape | Crowned |
| Dynamic Load Rating | 23240 N |
| Overall Width - Metric | 21 |
| Rolling Element | Needle Roller - Full Complement |
| Tolerance Class | P0 |
| Platform | CAMROL® |
| Minimum Boss Diameter - Metric | 27 |
| Roller Diameter | 40 mm |
| Limiting Speed | 3300 rpm |
| Static Track Roller Load Rating | 32200 |
| Roller Diameter - Metric | 40 |
| Roller Dia. | 40 mm |
| Relubricatable | Yes |
| Roller Width - Metric | 20 |
| Roller Width | 20 mm |
| Series | MCYR-S |
| Roller Type | Crowned |
| Static Load Rating | 7239 lb |
| Bore Diameter - Metric | 17 |
| Dynamic Load Rating (N) | 23240 |
| Inner Ring | With Inner Ring |
| Weight | 0.33 LB |
| EAN or UPC | 726166053246 |

