Skip to content Skip to navigation menu
CAMROL® Crowned Bearing Steel Sealed Yoke Mount Cam Follower

MCYR 20 S

CAMROL® Crowned Bearing Steel Sealed Yoke Mount Cam Follower
Item #100741671
  • Sealed
  • Bearing Steel - Crowned Roller
  • 20 mm ID
  • 47 mm Roller Diameter
  • 24 mm Roller Width
CAMROL® Crowned Bearing Steel Sealed Yoke Mount Cam Follower
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sealed
  • Bearing Steel - Crowned Roller
  • 20 mm ID
  • 47 mm Roller Diameter
  • 24 mm Roller Width

features

  • Metric yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
  • LUBRI-DISC® seal
Weight 0.555 LB
EAN or UPC 726166053604
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison