- 20 mm Inside Diameter - 24 mm Roller Width
- Cylindrical Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Minimum Boss Diameter - Metric | 30 |
| Dynamic Load Rating (N) | 30790 |
| Dynamic Track Roller Load Rating | 25690 N |
| Roller Diameter - Metric | 47 |
| Roller Shape | Cylindrical |
| Roller Width - Metric | 24 |
| Dynamic Track Roller Load Rating (N) | 25690 |
| Static Track Roller Load Rating | 48000 |
| Dynamic Load Rating | 30790 N |
| Roller Width | 24 mm |
| Material | Bearing Steel |
| Finish | Black Oxide |
| Limiting Speed | 2600 rpm |
| Platform | CAMROL® |
| Rolling Element | Needle Roller - Full Complement |
| Inner Ring | With Inner Ring |
| O.D. Configuration | Cylindrical |
| Boss Diameter [Min] | 30 mm |
| Tolerance Class | P0 |
| Static Load Rating | 10791 lb |
| Series | MCYR-X |
| Overall Width - Metric | 25 |
| Roller Diameter | 47 mm |
| Roller Type | Cylindrical |
| Overall Width | 25 mm |
| Inch/Metric | Metric |
| Bearing Type | Full Compliment Needle Rollers |
| Bore Diameter - Metric | 20 |
| Relubricatable | Yes |
| I.D. | 20 mm |
| Roller Dia. | 47 mm |
| Enclosure | Unsealed |
| Weight | 0.568 LB |
| EAN or UPC | 726166053567 |

