- 25 mm Inside Diameter - 24 mm Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Relubricatable | Yes |
| Finish | Black Oxide |
| Limiting Speed | 2200 rpm |
| Dynamic Load Rating | 34130 N |
| Minimum Boss Diameter - Metric | 36 |
| Dynamic Track Roller Load Rating (N) | 28440 |
| Overall Width - Metric | 25 |
| Bore Diameter - Metric | 25 |
| Static Track Roller Load Rating | 58700 |
| Roller Width - Metric | 24 |
| Roller Diameter | 52 mm |
| Material | Bearing Steel |
| Roller Shape | Cylindrical |
| Boss Diameter [Min] | 36 mm |
| O.D. Configuration | Cylindrical |
| Roller Diameter - Metric | 52 |
| Roller Type | Cylindrical |
| I.D. | 25 mm |
| Rolling Element | Needle Roller - Full Complement |
| Roller Width | 24 mm |
| Overall Width | 25 mm |
| Roller Dia. | 52 mm |
| Static Load Rating | 13197 lb |
| Dynamic Load Rating (N) | 34130 |
| Platform | CAMROL® |
| Series | MCYR-SX |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| Tolerance Class | P0 |
| Bearing Type | Full Compliment Needle Rollers |
| Dynamic Track Roller Load Rating | 28440 N |
| Enclosure | Sealed |
| Weight | 0.64 LB |
| EAN or UPC | 726166054007 |

