- 35 mm Inside Diameter - 28 mm Roller Width
- Cylindrical Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Dynamic Track Roller Load Rating (N) | 47370 |
| Overall Width - Metric | 29 |
| Roller Width - Metric | 28 |
| Roller Type | Cylindrical |
| Static Load Rating | 22482 lb |
| Roller Width | 28 mm |
| O.D. Configuration | Cylindrical |
| Roller Diameter | 72 mm |
| Limiting Speed | 1500 rpm |
| Minimum Boss Diameter - Metric | 52 |
| Bearing Type | Full Compliment Needle Rollers |
| Dynamic Load Rating | 56880 N |
| Relubricatable | Yes |
| Enclosure | Unsealed |
| Overall Width | 29 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Roller Dia. | 72 mm |
| Inner Ring | With Inner Ring |
| I.D. | 35 mm |
| Rolling Element | Needle Roller - Full Complement |
| Boss Diameter [Min] | 52 mm |
| Series | MCYR-X |
| Bore Diameter - Metric | 35 |
| Roller Shape | Cylindrical |
| Static Track Roller Load Rating | 100000 |
| Tolerance Class | P0 |
| Roller Diameter - Metric | 72 |
| Platform | CAMROL® |
| Dynamic Track Roller Load Rating | 47370 N |
| Dynamic Load Rating (N) | 56880 |
| Material | Bearing Steel |
| Weight | 1.499 LB |
| EAN or UPC | 726166054649 |

