- 45 mm Inside Diameter - 30 mm Roller Width
- Crowned Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Finish | Black Oxide |
| Bearing Type | Full Compliment Needle Rollers |
| I.D. | 45 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Bore Diameter - Metric | 45 |
| Static Track Roller Load Rating | 136000 |
| Roller Shape | Crowned |
| Boss Diameter [Min] | 63 mm |
| Roller Width | 30 mm |
| Series | MCYR |
| Operating Temperature [Min] | -20 °F |
| Roller Type | Crowned |
| Lubrication Hole Location | Inner Ring |
| Roller Width - Metric | 30 |
| Relubricatable | Yes |
| Platform | CAMROL® |
| Tolerance Class | P0 |
| Roller Dia. | 85 mm |
| O.D. Configuration | Cylindrical |
| Overall Width | 32 mm |
| Minimum Boss Diameter - Metric | 63 |
| Operating Temperature [Max] | 250 °F |
| Roller Diameter - Metric | 85 |
| Dynamic Load Rating (N) | 73750 |
| Endplate Diameter | 2.48 in |
| Dynamic Track Roller Load Rating | 61490 N |
| Limiting Speed | 1200 rpm |
| Dynamic Track Roller Load Rating (N) | 61490 |
| Overall Width - Metric | 32 |
| Static Load Rating | 30576 lb |
| Enclosure | Unsealed |
| Roller Diameter | 85 mm |
| Rolling Element | Needle Roller - Full Complement |
| Roller Material | Chrome Steel |
| Inner Ring | With Inner Ring |
| Dynamic Load Rating | 13824 lb, 73750 N |
| Dynamic Load Rating (lb) | 13824 |
| Weight | 2.052 LB |
| EAN or UPC | 726166055325 |

