- 5 mm Inside Diameter - 11 mm Roller Width
- Crowned Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Material | Bearing Steel |
| Dynamic Track Roller Load Rating (N) | 5790 |
| Tolerance Class | P0 |
| Rolling Element | Needle Roller - Full Complement |
| Roller Width | 11 mm |
| Bore Diameter - Metric | 5 |
| Bearing Type | Full Compliment Needle Rollers |
| O.D. Configuration | Cylindrical |
| Roller Diameter - Metric | 16 |
| Boss Diameter [Min] | 11 mm |
| Relubricatable | Yes |
| Limiting Speed | 13000 rpm |
| I.D. | 5 mm |
| Roller Width - Metric | 11 |
| Overall Width | 12 mm |
| Platform | CAMROL® |
| Roller Diameter | 16 mm |
| Static Load Rating | 1551 lb |
| Overall Width - Metric | 12 |
| Static Track Roller Load Rating | 6900 |
| Inner Ring | With Inner Ring |
| Roller Type | Crowned |
| Series | MCYR |
| Inch/Metric | Metric |
| Dynamic Track Roller Load Rating | 5790 N |
| Minimum Boss Diameter - Metric | 11 |
| Enclosure | Unsealed |
| Roller Dia. | 16 mm |
| Finish | Black Oxide |
| Dynamic Load Rating | 6960 N |
| Roller Shape | Crowned |
| Dynamic Load Rating (N) | 6960 |
| Weight | 0.045 LB |
| EAN or UPC | 726166051082 |

