- 50 mm Inside Diameter - 30 mm Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Tolerance Class | P0 |
| Static Load Rating | 33273 lb |
| Boss Diameter [Min] | 68 mm |
| Static Track Roller Load Rating | 148000 |
| Dynamic Track Roller Load Rating | 64330 N |
| Roller Shape | Crowned |
| Limiting Speed | 1100 rpm |
| Roller Diameter | 90 mm |
| Inner Ring | With Inner Ring |
| Dynamic Load Rating | 77180 N |
| Roller Type | Crowned |
| Platform | CAMROL® |
| Bearing Type | Full Compliment Needle Rollers |
| Relubricatable | Yes |
| Overall Width | 32 mm |
| Material | Bearing Steel |
| Roller Diameter - Metric | 90 |
| O.D. Configuration | Cylindrical |
| Overall Width - Metric | 32 |
| Roller Dia. | 90 mm |
| Series | MCYR-S |
| Enclosure | Sealed |
| Dynamic Load Rating (N) | 77180 |
| Finish | Black Oxide |
| Roller Width | 30 mm |
| Roller Width - Metric | 30 |
| Minimum Boss Diameter - Metric | 68 |
| Bore Diameter - Metric | 50 |
| Dynamic Track Roller Load Rating (N) | 64330 |
| Inch/Metric | Metric |
| Rolling Element | Needle Roller - Full Complement |
| I.D. | 50 mm |
| Weight | 2.165 LB |
| EAN or UPC | 726166055769 |

