- 6 mm Inside Diameter - 11 mm Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Dynamic Load Rating (lb) | 1500 |
| Static Track Roller Load Rating | 8760 |
| Inner Ring | With Inner Ring |
| Overall Width | 12 mm |
| O.D. Configuration | Cylindrical |
| Operating Temperature [Max] | 250 °F |
| Series | MCYR-S |
| Endplate Diameter | 0.512 in |
| Boss Diameter [Min] | 13 mm |
| Roller Type | Crowned |
| Roller Shape | Crowned |
| Overall Width - Metric | 12 |
| Roller Diameter | 19 mm |
| Minimum Boss Diameter - Metric | 13 |
| Platform | CAMROL® |
| Operating Temperature [Min] | -20 °F |
| Limiting Speed | 10500 rpm |
| Roller Dia. | 19 mm |
| Dynamic Load Rating (N) | 8040 |
| Tolerance Class | P0 |
| Enclosure | Sealed |
| Lubrication Hole Location | Inner Ring |
| Static Load Rating | 1969 lb |
| Material | Bearing Steel |
| I.D. | 6 mm |
| Roller Width - Metric | 11 |
| Roller Width | 11 mm |
| Finish | Black Oxide |
| Bore Diameter - Metric | 6 |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Diameter - Metric | 19 |
| Dynamic Load Rating | 1500 lb, 8040 N |
| Rolling Element | Needle Roller - Full Complement |
| Roller Material | Chrome Steel |
| Inch/Metric | Metric |
| Dynamic Track Roller Load Rating | 6670 N |
| Dynamic Track Roller Load Rating (N) | 6670 |
| Relubricatable | Yes |
| Weight | 0.055 LB |
| EAN or UPC | 726166051495 |

