- 6 mm Inside Diameter - 11 mm Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Boss Diameter [Min] | 13 mm |
| Enclosure | Sealed |
| Static Load Rating | 1969 lb |
| Roller Diameter - Metric | 19 |
| Dynamic Load Rating | 8040 N |
| Minimum Boss Diameter - Metric | 13 |
| Overall Width - Metric | 12 |
| Roller Diameter | 19 mm |
| Material | Bearing Steel |
| Series | MCYR-SX |
| I.D. | 6 mm |
| Roller Width - Metric | 11 |
| Dynamic Track Roller Load Rating | 6670 N |
| Tolerance Class | P0 |
| Static Track Roller Load Rating | 8760 |
| Relubricatable | Yes |
| Inch/Metric | Metric |
| O.D. Configuration | Cylindrical |
| Dynamic Load Rating (N) | 8040 |
| Finish | Black Oxide |
| Roller Shape | Cylindrical |
| Roller Type | Cylindrical |
| Bearing Type | Full Compliment Needle Rollers |
| Dynamic Track Roller Load Rating (N) | 6670 |
| Limiting Speed | 10500 rpm |
| Inner Ring | With Inner Ring |
| Rolling Element | Needle Roller - Full Complement |
| Roller Width | 11 mm |
| Roller Dia. | 19 mm |
| Overall Width | 12 mm |
| Bore Diameter - Metric | 6 |
| Platform | CAMROL® |
| Weight | 0.06 LB |
| EAN or UPC | 726166051532 |

