- Sealed
- Bearing Steel - Crowned Roller
- 8 mm ID
- 24 mm Roller Diameter
- 14 mm Roller Width
features
- Metric yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| O.D. Configuration | Cylindrical |
| Roller Width | 14 mm |
| Static Load Rating | 12800 lbf |
| Limiting Speed | 8400 rpm |
| Roller Type | Crowned |
| Tolerance Class | P0 |
| Relubricatable | Yes |
| Enclosure | Sealed |
| Finish | Black Oxide |
| Material | Bearing Steel |
| Boss Diameter [Min] | 16.000 mm |
| Rolling Element | Needle Roller - Full Complement |
| Platform | CAMROL® |
| Overall Width | 15 mm |
| Roller Shape | Crowned |
| Inch/Metric | Metric |
| Static Track Roller Load Rating | 12600 |
| Dynamic Track Roller Load Rating | 9610 N |
| Roller Diameter | 24 mm |
| Roller Dia. | 24 mm |
| I.D. | 8 mm |
| Endplate Diameter | 0.63 in |
| Dynamic Load Rating | 2161 lb, 11470 N |
| Weight | 0.105 LB |
| EAN or UPC | 726166051860 |

