- 8 mm Inside Diameter - 14 mm Roller Width
- Cylindrical Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| I.D. | 8 mm |
| Tolerance Class | P0 |
| Bearing Type | Full Compliment Needle Rollers |
| Series | MCYR-X |
| Roller Type | Cylindrical |
| Overall Width | 15 mm |
| Inner Ring | With Inner Ring |
| Roller Diameter - Metric | 24 |
| Roller Dia. | 24 mm |
| Roller Shape | Cylindrical |
| Roller Width | 14 mm |
| Platform | CAMROL® |
| Dynamic Load Rating (N) | 11470 |
| Dynamic Load Rating | 11470 N |
| Overall Width - Metric | 15 |
| Static Track Roller Load Rating | 12600 |
| Limiting Speed | 8400 rpm |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Static Load Rating | 2833 lb |
| Enclosure | Unsealed |
| O.D. Configuration | Cylindrical |
| Dynamic Track Roller Load Rating | 9610 N |
| Relubricatable | Yes |
| Roller Width - Metric | 14 |
| Material | Bearing Steel |
| Roller Diameter | 24 mm |
| Dynamic Track Roller Load Rating (N) | 9610 |
| Boss Diameter [Min] | 16 mm |
| Rolling Element | Needle Roller - Full Complement |
| Bore Diameter - Metric | 8 |
| Minimum Boss Diameter - Metric | 16 |
| Weight | 0.099 LB |
| EAN or UPC | 726166051822 |

