- 12 mm Inside Diameter - 14 mm Roller Width
- Crowned Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Needle rolling elements
- LUBRI-DISC® seal
| Static Track Roller Load Rating | 17400 |
| Dynamic Track Roller Load Rating (N) | 12060 |
| Tolerance Class | P0 |
| Series | MCYR |
| Limiting Speed | 5400 rpm |
| O.D. Configuration | Cylindrical |
| Inner Ring | With Inner Ring |
| Rolling Element | Needle Roller - Full Complement |
| Relubricatable | Yes |
| Roller Width - Metric | 14 |
| Dynamic Load Rating | 14420 N |
| Dynamic Load Rating (N) | 14420 |
| Roller Diameter - Metric | 32 |
| Material | Bearing Steel |
| Static Load Rating | 3912 lb |
| Dynamic Track Roller Load Rating | 12060 N |
| Enclosure | Unsealed |
| Overall Width - Metric | 15 |
| Finish | Black Oxide |
| Boss Diameter [Min] | 21 mm |
| Roller Dia. | 32 mm |
| Roller Type | Crowned |
| Roller Width | 14 mm |
| Bore Diameter - Metric | 12 |
| Minimum Boss Diameter - Metric | 21 |
| Overall Width | 15 mm |
| Roller Shape | Crowned |
| Platform | CAMROL® |
| Inch/Metric | Metric |
| Bearing Type | Full Compliment Needle Rollers |
| Roller Diameter | 32 mm |
| I.D. | 12 mm |
| Weight | 0.16 LB |
| EAN or UPC | 726166052461 |

