- 17 mm Inside Diameter - 20 mm Roller Width
- Crowned Roller
- Shielded
- Bearing Steel Material
features
- Metric heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Bore Diameter - Metric | 17 |
| Series | MCYRD |
| Static Load Rating | 4946 lb |
| Static Track Roller Load Rating | 22000 |
| Roller Shape | Crowned |
| Dynamic Load Rating (N) | 25000 |
| Overall Width | 21 mm |
| Material | Bearing Steel |
| Roller Width - Metric | 20 |
| Dynamic Load Rating | 25000 N |
| Minimum Boss Diameter - Metric | 22 |
| Dynamic Track Roller Load Rating (N) | 18000 |
| Bearing Type | Double Row Cylindrical Rollers |
| Platform | HEAVY-DUTY CAMROL® |
| Dynamic Track Roller Load Rating | 18000 N |
| Roller Diameter - Metric | 47 |
| Relubricatable | No |
| Inner Ring | With Inner Ring |
| Inch/Metric | Metric |
| Boss Diameter [Min] | 22 mm |
| Rolling Element | Cylindrical Roller |
| Finish | Black Oxide |
| Roller Diameter | 47 mm |
| Limiting Speed | 5500 rpm |
| Tolerance Class | P0 |
| Overall Width - Metric | 21 |
| O.D. Configuration | Cylindrical |
| Roller Dia. | 47 mm |
| Roller Type | Crowned |
| I.D. | 17 mm |
| Enclosure | Shielded |
| Roller Width | 20 mm |
| Weight | 0.459 LB |
| EAN or UPC | 726166124137 |

