- 20 mm Inside Diameter - 24 mm Roller Width
- Crowned Roller
- Shielded
- Bearing Steel Material
features
- Metric heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Dynamic Track Roller Load Rating | 27000 N |
| Roller Diameter | 47 mm |
| Material | Bearing Steel |
| Platform | CAMROL® |
| O.D. Configuration | Cylindrical |
| Static Track Roller Load Rating | 32000 |
| Enclosure | Shielded |
| Overall Width | 25 mm |
| Relubricatable | Yes |
| Bearing Type | Double Row Cylindrical Rollers |
| Bore Diameter - Metric | 20 |
| Roller Dia. | 47 mm |
| Tolerance Class | P0 |
| Dynamic Load Rating (N) | 38000 |
| Roller Diameter - Metric | 47 |
| Limiting Speed | 4200 rpm |
| Roller Width - Metric | 24 |
| Dynamic Track Roller Load Rating (N) | 27000 |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Dynamic Load Rating | 38000 N |
| Inner Ring | With Inner Ring |
| Overall Width - Metric | 25 |
| Series | MCYRD |
| Minimum Boss Diameter - Metric | 27 |
| Static Load Rating | 7194 lb |
| Roller Type | Crowned |
| Roller Shape | Crowned |
| Rolling Element | Cylindrical Roller |
| Finish | Black Oxide |
| Roller Width | 24 mm |
| Boss Diameter [Min] | 27 mm |
| Weight | 0.565 LB |
| EAN or UPC | 726166053840 |

