- 25 mm Inside Diameter - 24 mm Roller Width
- Cylindrical Roller
- Shielded
- Bearing Steel Material
features
- Metric heavy duty yoke type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Overall Width | 25 mm |
| Bore Diameter - Metric | 25 |
| Dynamic Load Rating (N) | 42000 |
| Static Load Rating | 7869 lb |
| Limiting Speed | 3400 rpm |
| Roller Shape | Cylindrical |
| Dynamic Track Roller Load Rating | 30000 N |
| Finish | Black Oxide |
| Inch/Metric | Metric |
| Roller Dia. | 52 mm |
| Rolling Element | Cylindrical Roller |
| Bearing Type | Double Row Cylindrical Rollers |
| O.D. Configuration | Cylindrical |
| Roller Diameter - Metric | 52 |
| Relubricatable | Yes |
| Static Track Roller Load Rating | 35000 |
| Boss Diameter [Min] | 31 mm |
| Platform | CAMROL® |
| Roller Diameter | 52 mm |
| Roller Width | 24 mm |
| Minimum Boss Diameter - Metric | 31 |
| Inner Ring | With Inner Ring |
| I.D. | 25 mm |
| Roller Type | Cylindrical |
| Dynamic Load Rating | 42000 N |
| Overall Width - Metric | 25 |
| Material | Bearing Steel |
| Dynamic Track Roller Load Rating (N) | 30000 |
| Tolerance Class | P0 |
| Enclosure | Shielded |
| Roller Width - Metric | 24 |
| Series | MCYRD-X |
| Weight | 0.645 LB |
| EAN or UPC | 726166054229 |

