- 30 mm Inside Diameter - 28 mm Roller Width
- Crowned Roller
- Shielded
- Bearing Steel Material
features
- Metric heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Material | Bearing Steel |
| Boss Diameter [Min] | 38 mm |
| Minimum Boss Diameter - Metric | 38 |
| Roller Type | Crowned |
| Overall Width - Metric | 29 |
| Overall Width | 29 mm |
| I.D. | 30 mm |
| Platform | HEAVY-DUTY CAMROL® |
| Roller Diameter | 72 mm |
| Roller Diameter - Metric | 72 |
| Series | MCYRD |
| Bearing Type | Double Row Cylindrical Rollers |
| Rolling Element | Cylindrical Roller |
| Roller Shape | Crowned |
| Roller Width - Metric | 28 |
| Dynamic Load Rating | 58000 N |
| Dynamic Track Roller Load Rating | 41000 N |
| Roller Dia. | 72 mm |
| Dynamic Load Rating (N) | 58000 |
| Limiting Speed | 2600 rpm |
| Enclosure | Shielded |
| Inner Ring | With Inner Ring |
| Roller Width | 28 mm |
| Relubricatable | No |
| Static Load Rating | 10567 lb |
| O.D. Configuration | Cylindrical |
| Dynamic Track Roller Load Rating (N) | 41000 |
| Tolerance Class | P0 |
| Static Track Roller Load Rating | 47000 |
| Bore Diameter - Metric | 30 |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Weight | 1.517 LB |
| EAN or UPC | 726166115241 |

