- 40 mm Inside Diameter - 30 mm Roller Width
- Crowned Roller
- Shielded
- Bearing Steel Material
features
- Metric heavy duty yoke type cam follower
- Crowned outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Series | MCYRD |
| Material | Bearing Steel |
| Tolerance Class | P0 |
| Dynamic Load Rating (N) | 89000 |
| Minimum Boss Diameter - Metric | 51 |
| Dynamic Track Roller Load Rating (N) | 64000 |
| Boss Diameter [Min] | 51 mm |
| Roller Type | Crowned |
| Enclosure | Shielded |
| Static Load Rating | 15962 lb |
| Inch/Metric | Metric |
| Roller Diameter | 90 mm |
| Finish | Black Oxide |
| Roller Dia. | 90 mm |
| Bearing Type | Double Row Cylindrical Rollers |
| Roller Diameter - Metric | 90 |
| Bore Diameter - Metric | 40 |
| Overall Width | 32 mm |
| Rolling Element | Cylindrical Roller |
| O.D. Configuration | Cylindrical |
| Dynamic Track Roller Load Rating | 64000 N |
| Static Track Roller Load Rating | 71000 |
| Roller Shape | Crowned |
| Roller Width - Metric | 30 |
| Roller Width | 30 mm |
| Overall Width - Metric | 32 |
| Relubricatable | No |
| Platform | HEAVY-DUTY CAMROL® |
| Inner Ring | With Inner Ring |
| I.D. | 40 mm |
| Limiting Speed | 1600 rpm |
| Dynamic Load Rating | 89000 N |
| Weight | 2.449 LB |
| EAN or UPC | 726166124151 |

