- 45 mm Inside Diameter - 30 mm Roller Width
- Cylindrical Roller
- Shielded
- Bearing Steel Material
features
- Metric heavy duty yoke type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Bearing Type | Double Row Cylindrical Rollers |
| Overall Width | 32 mm |
| Roller Width - Metric | 30 |
| Endplate Diameter | 2.165 in |
| Static Track Roller Load Rating | 72000 |
| Dynamic Load Rating (N) | 94000 |
| Platform | CAMROL® |
| Boss Diameter [Min] | 55 mm |
| Series | MCYRD-X |
| Roller Diameter - Metric | 85 |
| Enclosure | Shielded |
| Inner Ring | With Inner Ring |
| Roller Diameter | 85 mm |
| Finish | Black Oxide |
| Roller Width | 30 mm |
| Roller Material | Chrome Steel |
| Inch/Metric | Metric |
| Tolerance Class | P0 |
| Relubricatable | Yes |
| Rolling Element | Cylindrical Roller |
| Bore Diameter - Metric | 45 |
| Minimum Boss Diameter - Metric | 55 |
| Limiting Speed | 1400 rpm |
| Roller Dia. | 85 mm |
| I.D. | 45 mm |
| Dynamic Load Rating (lb) | 15063 |
| Material | Bearing Steel |
| Dynamic Track Roller Load Rating (N) | 67000 |
| Lubrication Hole Location | Inner Ring |
| Roller Type | Cylindrical |
| Roller Shape | Cylindrical |
| Overall Width - Metric | 32 |
| Operating Temperature [Max] | 250 °F |
| Static Load Rating | 16187 lb |
| Dynamic Load Rating | 15063 lb, 94000 N |
| O.D. Configuration | Cylindrical |
| Dynamic Track Roller Load Rating | 67000 N |
| Operating Temperature [Min] | -20 °F |
| Weight | 2.028 LB |
| EAN or UPC | 726166055660 |

