- 50 mm Inside Diameter - 30 mm Roller Width
- Cylindrical Roller
- Shielded
- Bearing Steel Material
features
- Metric heavy duty yoke type cam follower
- Cylindrical outside diameter
- Full complement cylindrical rolling elements
- Metallic shield sealing
| Dynamic Load Rating | 15962 lb, 99000 N |
| Bore Diameter - Metric | 50 |
| Platform | CAMROL® |
| Overall Width - Metric | 32 |
| Roller Width | 30 mm |
| Bearing Type | Double Row Cylindrical Rollers |
| Roller Diameter - Metric | 90 |
| Tolerance Class | P0 |
| Roller Shape | Cylindrical |
| Enclosure | Shielded |
| Dynamic Track Roller Load Rating | 71000 N |
| Limiting Speed | 1300 rpm |
| Dynamic Load Rating (N) | 99000 |
| Finish | Black Oxide |
| Dynamic Track Roller Load Rating (N) | 71000 |
| Roller Material | Chrome Steel |
| Inch/Metric | Metric |
| Lubrication Hole Location | Inner Ring |
| Roller Dia. | 90 mm |
| Operating Temperature [Min] | -20 °F |
| Operating Temperature [Max] | 250 °F |
| Series | MCYRD-X |
| Dynamic Load Rating (lb) | 15962 |
| Roller Type | Cylindrical |
| Boss Diameter [Min] | 60 mm |
| Static Load Rating | 17311 lb |
| O.D. Configuration | Cylindrical |
| Minimum Boss Diameter - Metric | 60 |
| Roller Width - Metric | 30 |
| Overall Width | 32 mm |
| Endplate Diameter | 2.362 in |
| Material | Bearing Steel |
| Inner Ring | With Inner Ring |
| Roller Diameter | 90 mm |
| I.D. | 50 mm |
| Relubricatable | Yes |
| Rolling Element | Cylindrical Roller |
| Static Track Roller Load Rating | 77000 |
| Weight | 2.125 LB |
| EAN or UPC | 726166056063 |

