- 10 mm Inside Diameter - 14 mm Roller Width
- Cylindrical Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Overall Width - Metric | 15 |
| Platform | CAMROL® |
| Bore Diameter - Metric | 10 |
| Dynamic Load Rating (N) | 8240 |
| Roller Width | 14 mm |
| O.D. Configuration | Cylindrical |
| Static Track Roller Load Rating | 8050 |
| Dynamic Load Rating | 8240 N |
| Tolerance Class | P0 |
| Roller Width - Metric | 14 |
| Roller Type | Cylindrical |
| Overall Width | 15 mm |
| Series | MCYRR-X |
| Roller Dia. | 30 mm |
| Limiting Speed | 9600 rpm |
| Inch/Metric | Metric |
| Minimum Boss Diameter - Metric | 19 |
| Bearing Type | Caged Needle Rollers |
| Finish | Black Oxide |
| Inner Ring | With Inner Ring |
| I.D. | 10 mm |
| Boss Diameter [Min] | 19 mm |
| Relubricatable | Yes |
| Rolling Element | Needle Roller - Caged |
| Roller Diameter - Metric | 30 |
| Roller Diameter | 30 mm |
| Roller Shape | Cylindrical |
| Static Load Rating | 1810 lb |
| Dynamic Track Roller Load Rating (N) | 6860 |
| Material | Bearing Steel |
| Dynamic Track Roller Load Rating | 6860 N |
| Enclosure | Unsealed |
| Weight | 0.148 LB |
| EAN or UPC | 726166052348 |

