- 12 mm Inside Diameter - 14 mm Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Limiting Speed | 8100 rpm |
| Inch/Metric | Metric |
| Minimum Boss Diameter - Metric | 21 |
| Rolling Element | Needle Roller - Caged |
| Bearing Type | Caged Needle Rollers |
| Dynamic Track Roller Load Rating (N) | 7260 |
| Enclosure | Sealed |
| I.D. | 12 mm |
| Dynamic Load Rating | 8730 N |
| Roller Diameter | 32 mm |
| Roller Dia. | 32 mm |
| Material | Bearing Steel |
| Roller Shape | Crowned |
| Roller Width - Metric | 14 |
| Dynamic Load Rating (N) | 8730 |
| Inner Ring | With Inner Ring |
| Dynamic Track Roller Load Rating | 7260 N |
| Platform | CAMROL® |
| Tolerance Class | P0 |
| Overall Width - Metric | 15 |
| Roller Type | Crowned |
| Roller Width | 14 mm |
| Static Track Roller Load Rating | 9120 |
| Boss Diameter [Min] | 21 mm |
| Overall Width | 15 mm |
| Bore Diameter - Metric | 12 |
| Relubricatable | Yes |
| Roller Diameter - Metric | 32 |
| Series | MCYRR-S |
| Static Load Rating | 2050 lb |
| Finish | Black Oxide |
| O.D. Configuration | Cylindrical |
| Weight | 0.16 LB |
| EAN or UPC | 726166052720 |

