- 12 mm Inside Diameter - 14 mm Roller Width
- Crowned Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| O.D. Configuration | Cylindrical |
| Dynamic Load Rating | 2711 lb, 8730 N |
| Dynamic Track Roller Load Rating (N) | 7260 |
| Bore Diameter - Metric | 12 |
| Material | Bearing Steel |
| Roller Material | Chrome Steel |
| Dynamic Track Roller Load Rating | 7260 N |
| Roller Dia. | 32 mm |
| Series | MCYRR |
| Platform | CAMROL® |
| Roller Type | Crowned |
| Endplate Diameter | 0.827 in |
| Static Track Roller Load Rating | 9120 |
| Roller Shape | Crowned |
| Operating Temperature [Min] | -20 °F |
| Enclosure | Unsealed |
| Roller Diameter - Metric | 32 |
| Bearing Type | Caged Needle Rollers |
| Dynamic Load Rating (lb) | 2711 |
| Operating Temperature [Max] | 250 °F |
| Overall Width | 15 mm |
| Roller Width - Metric | 14 |
| Inner Ring | With Inner Ring |
| Boss Diameter [Min] | 21 mm |
| Finish | Black Oxide |
| Overall Width - Metric | 15 |
| Static Load Rating | 2050 lb |
| Inch/Metric | Metric |
| Rolling Element | Needle Roller - Caged |
| Roller Width | 14 mm |
| Relubricatable | Yes |
| Limiting Speed | 8100 rpm |
| I.D. | 12 mm |
| Roller Diameter | 32 mm |
| Lubrication Hole Location | Inner Ring |
| Minimum Boss Diameter - Metric | 21 |
| Dynamic Load Rating (N) | 8730 |
| Tolerance Class | P0 |
| Weight | 0.158 LB |
| EAN or UPC | 726166052645 |

