- 15 mm Inside Diameter - 18 mm Roller Width
- Cylindrical Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Overall Width - Metric | 19 |
| Roller Type | Cylindrical |
| Roller Dia. | 35 mm |
| Roller Width | 18 mm |
| O.D. Configuration | Cylindrical |
| Overall Width | 19 mm |
| I.D. | 15 mm |
| Roller Width - Metric | 18 |
| Platform | CAMROL® |
| Dynamic Track Roller Load Rating (N) | 10890 |
| Roller Shape | Cylindrical |
| Static Load Rating | 3575 lb |
| Roller Diameter | 35 mm |
| Bore Diameter - Metric | 15 |
| Series | MCYRR-X |
| Enclosure | Unsealed |
| Rolling Element | Needle Roller - Caged |
| Relubricatable | Yes |
| Static Track Roller Load Rating | 15900 |
| Inch/Metric | Metric |
| Roller Diameter - Metric | 35 |
| Tolerance Class | P0 |
| Minimum Boss Diameter - Metric | 24 |
| Inner Ring | With Inner Ring |
| Finish | Black Oxide |
| Dynamic Load Rating | 13040 N |
| Boss Diameter [Min] | 24 mm |
| Bearing Type | Caged Needle Rollers |
| Limiting Speed | 6300 rpm |
| Material | Bearing Steel |
| Dynamic Load Rating (N) | 13040 |
| Dynamic Track Roller Load Rating | 10890 N |
| Weight | 0.227 LB |
| EAN or UPC | 726166053000 |

