- 17 mm Inside Diameter - 20 mm Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Limiting Speed | 4900 rpm |
| Rolling Element | Needle Roller - Caged |
| Roller Dia. | 40 mm |
| Overall Width | 21 mm |
| Dynamic Track Roller Load Rating (N) | 13340 |
| Static Track Roller Load Rating | 19700 |
| Static Load Rating | 4429 lb |
| Minimum Boss Diameter - Metric | 27 |
| Material | Bearing Steel |
| Overall Width - Metric | 21 |
| Enclosure | Sealed |
| Roller Diameter - Metric | 40 |
| Roller Shape | Crowned |
| Bearing Type | Caged Needle Rollers |
| Tolerance Class | P0 |
| Inner Ring | With Inner Ring |
| Roller Width | 20 mm |
| Bore Diameter - Metric | 17 |
| Relubricatable | Yes |
| Series | MCYRR-S |
| I.D. | 17 mm |
| Finish | Black Oxide |
| Roller Type | Crowned |
| Dynamic Load Rating (N) | 15990 |
| Dynamic Track Roller Load Rating | 13340 N |
| Roller Diameter | 40 mm |
| O.D. Configuration | Cylindrical |
| Boss Diameter [Min] | 27 mm |
| Inch/Metric | Metric |
| Platform | CAMROL® |
| Roller Width - Metric | 20 |
| Dynamic Load Rating | 15990 N |
| Weight | 0.315 LB |
| EAN or UPC | 726166053406 |

