- 25 mm Inside Diameter - 24 mm Roller Width
- Crowned Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Series | MCYRR |
| Bore Diameter - Metric | 25 |
| Roller Material | Chrome Steel |
| Boss Diameter [Min] | 36 mm |
| Dynamic Track Roller Load Rating (N) | 19120 |
| Tolerance Class | P0 |
| Roller Type | Crowned |
| Platform | CAMROL® |
| Dynamic Track Roller Load Rating | 19120 N |
| Operating Temperature [Max] | 250 °F |
| Rolling Element | Needle Roller - Caged |
| Endplate Diameter | 1.417 in |
| Overall Width - Metric | 25 |
| Roller Dia. | 52 mm |
| Dynamic Load Rating (lb) | 4299 |
| Roller Shape | Crowned |
| Roller Width | 24 mm |
| Material | Bearing Steel |
| Relubricatable | Yes |
| Static Load Rating | 7846 lb |
| Lubrication Hole Location | Inner Ring |
| Minimum Boss Diameter - Metric | 36 |
| I.D. | 25 mm |
| Finish | Black Oxide |
| Enclosure | Unsealed |
| Bearing Type | Caged Needle Rollers |
| Roller Diameter | 52 mm |
| Roller Width - Metric | 24 |
| Inch/Metric | Metric |
| Roller Diameter - Metric | 52 |
| Operating Temperature [Min] | -20 °F |
| O.D. Configuration | Cylindrical |
| Static Track Roller Load Rating | 34900 |
| Overall Width | 25 mm |
| Dynamic Load Rating | 4299 lb, 22950 N |
| Inner Ring | With Inner Ring |
| Dynamic Load Rating (N) | 22950 |
| Limiting Speed | 3300 rpm |
| Weight | 0.661 LB |
| EAN or UPC | 726166054045 |

