- 30 mm Inside Diameter - 28 mm Roller Width
- Cylindrical Roller
- Unsealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Dynamic Load Rating (N) | 34030 |
| Dynamic Track Roller Load Rating (N) | 28340 |
| Rolling Element | Needle Roller - Caged |
| Enclosure | Unsealed |
| Relubricatable | Yes |
| Inner Ring | With Inner Ring |
| Bore Diameter - Metric | 30 |
| Roller Diameter - Metric | 62 |
| Roller Diameter | 62 mm |
| Boss Diameter [Min] | 44 mm |
| Roller Type | Cylindrical |
| O.D. Configuration | Cylindrical |
| Roller Shape | Cylindrical |
| Minimum Boss Diameter - Metric | 44 |
| Tolerance Class | P0 |
| Series | MCYRR-X |
| Finish | Black Oxide |
| Limiting Speed | 2500 rpm |
| Platform | CAMROL® |
| Dynamic Track Roller Load Rating | 28340 N |
| Dynamic Load Rating | 34030 N |
| Roller Dia. | 62 mm |
| I.D. | 30 mm |
| Overall Width - Metric | 29 |
| Roller Width - Metric | 28 |
| Roller Width | 28 mm |
| Static Track Roller Load Rating | 54300 |
| Inch/Metric | Metric |
| Bearing Type | Caged Needle Rollers |
| Static Load Rating | 12208 lb |
| Overall Width | 29 mm |
| Material | Bearing Steel |
| Weight | 1.048 LB |
| EAN or UPC | 726166054441 |

