- 35 mm Inside Diameter - 28 mm Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- LUBRI-DISC® seal
- Retained (caged) needle rolling elements
- Cylindrical outside diameter
- Metric yoke type cam follower
| Dynamic Track Roller Load Rating (N) | 32460 |
| Dynamic Load Rating | 38930 N |
| Minimum Boss Diameter - Metric | 52 |
| Finish | Black Oxide |
| Dynamic Track Roller Load Rating | 32460 N |
| Roller Shape | Cylindrical |
| Roller Width - Metric | 28 |
| Inner Ring | With Inner Ring |
| Roller Diameter - Metric | 72 |
| Static Track Roller Load Rating | 60900 |
| Enclosure | Sealed |
| Roller Type | Cylindrical |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Limiting Speed | 2200 rpm |
| Bore Diameter - Metric | 35 |
| Dynamic Load Rating (N) | 38930 |
| Series | MCYRR-SX |
| Roller Width | 28 mm |
| Overall Width | 29 mm |
| Bearing Type | Caged Needle Rollers |
| Platform | CAMROL® |
| O.D. Configuration | Cylindrical |
| Boss Diameter [Min] | 52 mm |
| I.D. | 35 mm |
| Static Load Rating | 13692 lb |
| Relubricatable | Yes |
| Tolerance Class | P0 |
| Rolling Element | Needle Roller - Caged |
| Overall Width - Metric | 29 |
| Roller Diameter | 72 mm |
| Roller Dia. | 72 mm |
| Weight | 1.342 LB |
| EAN or UPC | 726166054885 |

