- 45 mm Inside Diameter - 30 mm Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Roller Dia. | 85 mm |
| Roller Shape | Crowned |
| Series | MCYRR-S |
| Static Track Roller Load Rating | 84100 |
| Dynamic Track Roller Load Rating (N) | 42760 |
| Overall Width - Metric | 32 |
| Limiting Speed | 1800 rpm |
| Dynamic Load Rating | 51190 N |
| Overall Width | 32 mm |
| Tolerance Class | P0 |
| O.D. Configuration | Cylindrical |
| Platform | CAMROL® |
| Material | Bearing Steel |
| Roller Type | Crowned |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Roller Diameter | 85 mm |
| Static Load Rating | 18907 lb |
| Enclosure | Sealed |
| Rolling Element | Needle Roller - Caged |
| Roller Width | 30 mm |
| Bearing Type | Caged Needle Rollers |
| Dynamic Load Rating (N) | 51190 |
| Minimum Boss Diameter - Metric | 63 |
| Inner Ring | With Inner Ring |
| Boss Diameter [Min] | 63 mm |
| Roller Width - Metric | 30 |
| Dynamic Track Roller Load Rating | 42760 N |
| Roller Diameter - Metric | 85 |
| Finish | Black Oxide |
| I.D. | 45 mm |
| Bore Diameter - Metric | 45 |
| Weight | 2.006 LB |
| EAN or UPC | 726166055561 |

