- 6 mm Inside Diameter - 11 mm Roller Width
- Crowned Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Crowned outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Overall Width - Metric | 12 |
| Roller Width | 11 mm |
| Tolerance Class | P0 |
| Bore Diameter - Metric | 6 |
| Dynamic Load Rating (N) | 4510 |
| Minimum Boss Diameter - Metric | 13 |
| Roller Diameter | 19 mm |
| Finish | Black Oxide |
| Roller Width - Metric | 11 |
| Boss Diameter [Min] | 13 mm |
| Roller Shape | Crowned |
| Bearing Type | Caged Needle Rollers |
| Overall Width | 12 mm |
| Dynamic Track Roller Load Rating (N) | 3730 |
| Static Load Rating | 920 lb |
| Series | MCYRR-S |
| Inner Ring | With Inner Ring |
| Roller Type | Crowned |
| Roller Diameter - Metric | 19 |
| Enclosure | Sealed |
| Dynamic Load Rating | 4510 N |
| O.D. Configuration | Cylindrical |
| Platform | CAMROL® |
| I.D. | 6 mm |
| Relubricatable | Yes |
| Roller Dia. | 19 mm |
| Rolling Element | Needle Roller - Caged |
| Inch/Metric | Metric |
| Dynamic Track Roller Load Rating | 3730 N |
| Material | Bearing Steel |
| Static Track Roller Load Rating | 4090 |
| Limiting Speed | 15500 rpm |
| Weight | 0.055 LB |
| EAN or UPC | 726166051693 |

