- 8 mm Inside Diameter - 14 mm Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Roller Diameter - Metric | 24 |
| Platform | CAMROL® |
| O.D. Configuration | Cylindrical |
| Overall Width | 15 mm |
| Roller Diameter | 24 mm |
| Bearing Type | Caged Needle Rollers |
| Overall Width - Metric | 15 |
| Roller Width - Metric | 14 |
| Minimum Boss Diameter - Metric | 16 |
| Finish | Black Oxide |
| Dynamic Track Roller Load Rating | 5690 N |
| Roller Type | Cylindrical |
| Series | MCYRR-SX |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Enclosure | Sealed |
| Dynamic Load Rating (N) | 6860 |
| Static Load Rating | 1450 lb |
| Dynamic Load Rating | 6860 N |
| Relubricatable | Yes |
| Roller Dia. | 24 mm |
| Roller Width | 14 mm |
| Rolling Element | Needle Roller - Caged |
| Static Track Roller Load Rating | 6450 |
| Limiting Speed | 12500 rpm |
| Tolerance Class | P0 |
| Inner Ring | With Inner Ring |
| Bore Diameter - Metric | 8 |
| Boss Diameter [Min] | 16 mm |
| Dynamic Track Roller Load Rating (N) | 5690 |
| Roller Shape | Cylindrical |
| I.D. | 8 mm |
| Weight | 0.095 LB |
| EAN or UPC | 726166052072 |

