- Yoke Roller
- Needle Bearing Type
- 45 mm ID x 85 mm OD x 32 mm Overall Width
- Crowned Roller
- Unsealed
| Material | Bearing Steel, Black Oxide Finish |
| Roller Type | Crowned |
| Overall Width | 32 mm |
| Inch/Metric | Metric |
| Roller Dia. | 85 mm |
| Series | MCYRR |
| Roller Width | 30 mm |
| Enclosure | Unsealed |
| I.D. | 45 mm |
| Bearing Type | Caged Needle Rollers |
| Weight | 1.95 LB |
| EAN or UPC | 726166055486 |

