- Yoke Roller
- Needle Bearing Type
- 45 mm ID x 85 mm OD x 32 mm Overall Width
- Straight Roller
- Unsealed
| I.D. | 45 mm |
| Inch/Metric | Metric |
| Bearing Type | Caged Needle Rollers |
| Material | Bearing Steel, Black Oxide Finish |
| Roller Dia. | 85 mm |
| Roller Width | 30 mm |
| Overall Width | 32 mm |
| Roller Type | Cylindrical |
| Series | MCYRR-X |
| Enclosure | Unsealed |
| Weight | 2.05 LB |
| EAN or UPC | 726166055523 |

