- 50 mm Inside Diameter - 30 mm Roller Width
- Cylindrical Roller
- Sealed
- Bearing Steel Material
features
- Metric yoke type cam follower
- Cylindrical outside diameter
- Retained (caged) needle rolling elements
- LUBRI-DISC® seal
| Dynamic Load Rating | 54720 N |
| Relubricatable | Yes |
| Roller Width - Metric | 30 |
| Roller Diameter | 90 mm |
| Overall Width - Metric | 32 |
| Minimum Boss Diameter - Metric | 68 |
| Overall Width | 32 mm |
| Dynamic Load Rating (N) | 54720 |
| O.D. Configuration | Cylindrical |
| Tolerance Class | P0 |
| Roller Dia. | 90 mm |
| Roller Width | 30 mm |
| Dynamic Track Roller Load Rating (N) | 45600 |
| Bearing Type | Caged Needle Rollers |
| Enclosure | Sealed |
| Inch/Metric | Metric |
| Series | MCYRR-SX |
| Bore Diameter - Metric | 50 |
| Finish | Black Oxide |
| Limiting Speed | 1600 rpm |
| Roller Diameter - Metric | 90 |
| Roller Shape | Cylindrical |
| I.D. | 50 mm |
| Static Track Roller Load Rating | 94800 |
| Inner Ring | With Inner Ring |
| Static Load Rating | 21313 lb |
| Rolling Element | Needle Roller - Caged |
| Material | Bearing Steel |
| Dynamic Track Roller Load Rating | 45600 N |
| Roller Type | Cylindrical |
| Platform | CAMROL® |
| Boss Diameter [Min] | 68 mm |
| Weight | 2.12 LB |
| EAN or UPC | 726166056001 |

