- 15/16" ID x 1 1/8" OD x 1 1/4" Wide Inner Ring
features
- Separable inner ring
| End Type | N/A |
| Shaft Diameter Stationary Tolerance Plus | 0 in |
| Bore Type | Round Bore, Inch Type |
| Oil Hole | w/Oil Hole |
| Fillet Radius | 0.04 in |
| Shaft Diameter Rotating | 0.9379 in |
| Lube Hole Center | 1/8 in |
| Precision Ground | Yes |
| Shaft Diameter Stationary | 0.9371 in |
| I.D. | 15/16 in |
| O.D. Tolerance | +0.0000 in / -0.0005 in |
| Lube Hole Diameter | 1/8 in |
| Capacity | N/A |
| Cage Material | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter Stationary Tolerance Minus | 0.0005 in |
| Radial Internal Clearance Specification | N/A |
| Width | 1 1/4 in |
| Housing Bore Tolerance | +0.0000 in / -0.0005 in |
| O.D. | 1 1/8 in |
| Enclosure | N/A |
| I.D. Tolerance | +0.0000 in / -0.0005 in |
| Weight | 0.125 LB |
| EAN or UPC | 726166000189 |

