- 1 in Inside Diameter - 1.25 in Outside Diameter
- 52100 Bearing Steel
- Straight Bore
- Steel Cage Material
features
- Precision ground inner ring
- Oil hole and annular lubrication groove
- For use with Cagerol® and Guiderol® bearings
| Component | Inner Ring |
| Overall Width | 1.26 in |
| Full Complement/Caged | Caged |
| Hole Diameter | 0.13 in |
| Cage Material | Steel |
| Bore Type | Straight |
| Radial Clearance | Normal |
| Housing & Shaft Fillet (in) | 0.04 in |
| Duplexing | No |
| No. of Rows | 1 |
| Rolling Element | Needle Roller |
| Sealed | None |
| Seal Type | Unsealed |
| Material | 52100 Bearing Steel |
| Outside Dia. | 1.25 in |
| Platform | Inner Ring Only |
| Includes Inner Ring | Yes |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Enclosure | Open |
| Outer Width | 1.26 in |
| Standard | ABMA, ISO |
| Bore Size | 1 in |
| Weight | 0.151 LB |
| EAN or UPC | 726166000202 |

