- 2 1/4" ID x 2 3/4" OD x 1 3/4" Wide Inner Ring
features
- Separable inner ring
| Cage Material | N/A |
| Lube Hole Diameter | 3/16 in |
| Housing Bore Tolerance | +0.0000 in / -0.0006 in |
| Width | 1 3/4 in |
| Shaft Diameter Stationary Tolerance Plus | 0 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/Oil Hole |
| Shaft Diameter Stationary | 2.2497 in |
| Capacity | N/A |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Inch Type |
| I.D. Tolerance | +0.0000 in / -0.0006 in |
| Precision Ground | Yes |
| Lube Hole Center | 3/16 in |
| I.D. | 2 1/4 in |
| O.D. Tolerance | +0.0000 in / -0.0007 in |
| Shaft Diameter Rotating | 2.2508 in |
| O.D. | 2 3/4 in |
| Enclosure | N/A |
| Radial Internal Clearance Specification | N/A |
| Fillet Radius | 0.08 in |
| Radial Internal Clearance | N/A |
| End Type | N/A |
| Shaft Diameter Stationary Tolerance Minus | 0.0008 in |
| Weight | 0.98 LB |
| EAN or UPC | 726166000622 |

