- 3 in Inside Diameter - 3.5 in Outside Diameter
- 52100 Bearing Steel
- Straight Bore
- Steel Cage Material
features
- Precision ground inner ring
- Oil hole and annular lubrication groove
- For use with Cagerol® and Guiderol® bearings
| Platform | Inner Ring Only |
| Bore Size - Inch | 3 |
| Overall Width | 2.01 in |
| Duplexing | No |
| Outside Diameter - Inch | 3.4987 |
| Material | 52100 Bearing Steel |
| Cage Material | Steel |
| Housing & Shaft Fillet (in) | 0.08 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Rolling Element | Needle Roller |
| Standards Met | ABMA, ISO |
| Series | Standard |
| Overall Width (in) | 2.01 |
| Hole Diameter | 0.25 in |
| Full Complement/Caged | Caged |
| Hole Type | Lubrication Groove and Hole |
| Sealed | None |
| Seal Type | Unsealed |
| Width | 2.12 |
| Standard | ABMA, ISO |
| Includes Inner Ring | Yes |
| Enclosure | Unsealed |
| Radial Clearance | Normal |
| I.D. | 3 in |
| Bore Type | Straight |
| Shaft Fillet | 0.08 in |
| O.D. | 3.5 in |
| Weight | 1.45 LB |
| EAN or UPC | 726166000769 |

