- 3 1/2" ID x 4" OD x 2" Wide Inner Ring
features
- Separable inner ring
| Tolerance | Iso Class 0 (RBEC 1) |
| Shaft Diameter Stationary Tolerance Plus | 0 in |
| O.D. Tolerance | +0.0000 in / -0.0009 in |
| Width | 2 in |
| Enclosure | N/A |
| End Type | N/A |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Lube Hole Diameter | 1/4 in |
| Shaft Diameter Stationary | 3.4996 in |
| O.D. | 4 in |
| Cage Material | N/A |
| Radial Internal Clearance Specification | N/A |
| Lube Hole Center | 1/4 in |
| Shaft Diameter Stationary Tolerance Minus | 0.001 in |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. Tolerance | +0.0000 in / -0.0008 in |
| Radial Internal Clearance | N/A |
| Oil Hole | w/Oil Hole |
| Capacity | N/A |
| Shaft Diameter Rotating | 3.5008 in |
| Housing Bore Tolerance | +0.0000 in / -0.0008 in |
| I.D. | 3 1/2 in |
| Fillet Radius | 0.1 in |
| Weight | 1.685 LB |
| EAN or UPC | 726166000837 |

