- 1/2" ID x 3/4" OD x 1" Wide Inner Ring
| Precision Ground | Yes |
| Capacity | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | N/A |
| Shaft Diameter Stationary Tolerance Plus | 0 in |
| Shaft Diameter Stationary Tolerance Minus | 0.0005 in |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Inch Type |
| Lube Hole Center | 1/8 in |
| Bearing Design | Removable Inner Ring – Straight |
| End Type | N/A |
| Cage Material | N/A |
| Fillet Radius | 0.04 in |
| O.D. | 3/4 in |
| Width | 1 in |
| O.D. Tolerance | +0.0000 in / -0.0005 in |
| Lube Hole Diameter | 1/8 in |
| Oil Hole | w/Oil Hole |
| Shaft Diameter Stationary | 0.4997 in |
| I.D. Tolerance | +0.0000 in / -0.0004 in |
| I.D. | 1/2 in |
| Shaft Diameter Rotating | 0.5005 in |
| Housing Bore Tolerance | +0.0000 in / -0.0004 in |
| Radial Internal Clearance | N/A |
| Weight | 0.08 LB |
| EAN or UPC | 726166000035 |

