- 5 in Inside Diameter - 6 in Outside Diameter
- 52100 Bearing Steel
- Straight Bore
- Steel Cage Material
features
- Precision ground inner ring
- Oil hole and annular lubrication groove
- For use with Cagerol® and Guiderol® bearings
- Narrow width configuration
| I.D. | 5 in |
| Enclosure | Unsealed |
| Series | Narrow |
| Hole Diameter | 0.313 in |
| Width | 2.34 |
| Material | 52100 Bearing Steel |
| Cage Material | Steel |
| Overall Width (in) | 2.515 |
| Standards Met | ABMA, ISO |
| Includes Inner Ring | Yes |
| Bore Type | Straight |
| Outside Diameter - Inch | 5.9983 |
| Hole Type | Lubrication Groove and Hole |
| Shaft Fillet | 0.12 in |
| Radial Clearance | Normal |
| Standard | ABMA, ISO |
| Platform | Inner Ring Only |
| Overall Width | 2.515 in |
| Seal Type | Unsealed |
| Housing & Shaft Fillet (in) | 0.12 |
| Duplexing | No |
| O.D. | 6 in |
| Full Complement/Caged | Caged |
| Sealed | None |
| Bore Size - Inch | 5 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Rolling Element | Needle Roller |
| Weight | 6.125 LB |
| EAN or UPC | 726166000967 |

