- 6.5 in Inside Diameter - 8 in Outside Diameter
- 2.5 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Narrow width configuration
| I.D. | 6.5 in |
| Hole Diameter | 0.25 in |
| Precision Rating | RBEC-1 |
| Speed (Max) Grease | 900 |
| Rolling Element | Needle Roller |
| Outer Width | 2.5 in |
| Speed [Max] - Grease | 900 rpm |
| Misalignment | No |
| Static Load Rating | 183000 lb |
| Operating Temperature [Max] | 250 °F |
| Shaft Fillet | 0.12 in |
| Sealed | None |
| No. of Rows | Single |
| Includes Inner Ring | No |
| Duplexing | No |
| Flanges | No flange |
| Speed (Max) Oil | 1850 |
| Material | 52100 Bearing Steel |
| Bore Size - Inch | 6.5 |
| Seal Type | Unsealed |
| Housing & Shaft Fillet (in) | 0.12 |
| Bore Type | Straight |
| Speed [Max] - Oil | 1850 |
| Cage Material | Steel |
| Hole Type | Lubrication Groove and Hole |
| Related Inner Ring | MI 88 N |
| Standard | ABMA, ISO, MS 51961-57 |
| Dynamic Load Rating | 71700 lb |
| Dynamic Load Rating (lb) | 71700 |
| Platform | Cagerol Bearing |
| Outside Diameter - Inch | 8 |
| Operating Temperature [Min] | -20 °F |
| Lubrication Hole Type | Lubrication groove and hole |
| Radial Clearance | Normal |
| Static Load Rating (lb) | 183000 |
| Number of Rows | 1 |
| Width | 8.80 |
| O.D. | 8 in |
| Full Complement/Caged | Caged |
| Series | Narrow |
| Weight | 8.96 LB |
| EAN or UPC | 726166064709 |

