- 1.5015 in Inside Diameter - 2.3218 in Outside Diameter
- 1.248 in Outer Width
- 52100 Bearing Steel
- RBEC-1 Precision Rating
- Minimum Order Quantity 100
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
| Includes Inner Ring | No |
| Platform | Cagerol Bearing |
| Outer Width | 1.248 in |
| Cage Material | Steel |
| Flanges | No Flange |
| Material | 52100 Bearing Steel |
| Duplexing | No |
| Speed [Max] - Oil | 8000 rpm |
| Operating Temperature [Min] | -20 °F |
| Static Load Rating (lb) | 23000 lb |
| Rolling Element | Needle Roller |
| No. of Rows | 2 |
| Enclosure | Open |
| Series | Standard |
| Operating Temperature [Max] | 250 °F |
| Radial Clearance | Normal |
| Precision Rating | RBEC-1 |
| Sealed | None |
| Misalignment | Nobor |
| O.D. | 2.3218 in |
| Full Complement/Caged | Caged |
| Speed [Max] - Grease | 4000 rpm |
| Bore Size | 1.5015 in |
| Seal Type | Unsealed |
| Bore Type | Straight |
| I.D. | 1.5015 in |
| Dynamic Load Rating (lb) | 18200 lb |
| Housing & Shaft Fillet (in) | 0.07 in |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Weight | 0.61 LB |
| EAN or UPC | 726166068202 |

