- 0.75 in Inside Diameter - 1.5 in Outside Diameter
- 1 in Outer Width
- 52100 Bearing Steel
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- With separable inner ring
| Speed (Max) Oil | 12000 |
| Number of Rows | 1 |
| O.D. | 1.5 in |
| Speed [Max] - Grease | 6000 rpm |
| Material | 52100 Bearing Steel |
| Seal Type | Unsealed |
| Speed [Max] - Oil | 12000 rpm |
| Bore Size - Inch | 0.75 |
| Shaft Fillet | 0.04 in |
| Sealed | None |
| Misalignment | No |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Includes Inner Ring | Yes |
| Dynamic Load Rating | 8000 lb |
| Radial Clearance | Normal |
| No. of Rows | Single |
| Width | 1.75 |
| Full Complement/Caged | Caged |
| Operating Temperature [Min] | -20 °F |
| Outer Width | 1 in |
| Rolling Element | Needle Roller |
| Hole Diameter | 0.079 in |
| Platform | Cagerol Bearing |
| Standard | ABMA, ISO, MS 51961-9 |
| Inner Width | 1.01 in |
| Housing & Shaft Fillet (in) | 0.04 |
| Speed (Max) Grease | 6000 |
| Static Load Rating | 10600 lb |
| Series | Standard |
| Precision Rating | Not Rated |
| Hole Type | Lubrication Groove & Hole |
| Static Load Rating (lb) | 10600 |
| Dynamic Load Rating (lb) | 8000 |
| Operating Temperature [Max] | 250 °F |
| Duplexing | No |
| Outside Diameter - Inch | 1.5 |
| Cage Material | Steel |
| Bore Type | Straight |
| I.D. | 0.75 in |
| Weight | 0.28 LB |
| EAN or UPC | 726166065331 |

