- 1 in Inside Diameter - 1.5 in Outside Diameter
- 1 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Single rubber-lipped seal with lip turned in
| Hole Diameter | 0.08 in |
| Enclosure | Sealed - One Side |
| Material | 52100 Bearing Steel |
| Cage Material | Steel |
| Operating Temperature [Max] | 250 °F |
| I.D. | 1 in |
| Duplexing | No |
| Rolling Element | Needle Roller |
| O.D. | 1.5 in |
| No. of Rows | 1 |
| Outer Width | 1 in |
| Precision Rating | RBEC-1 |
| Speed [Max] - Oil | 3800 rpm |
| Series | Standard |
| Related Inner Ring | MI 12 |
| Radial Clearance | Normal |
| Static Load Rating (lb) | 7100 lb |
| Housing & Shaft Fillet (in) | 0.04 in |
| Bore Type | Straight |
| Dynamic Load Rating (lb) | 5840 lb |
| Flanges | No Flange |
| Operating Temperature [Min] | -20 °F |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Includes Inner Ring | No |
| Full Complement/Caged | Caged |
| Misalignment | No |
| Bore Size | 1 in |
| Platform | Cagerol Bearing |
| Speed [Max] - Grease | 1900 rpm |
| Sealed | Sealed - One Side |
| Weight | 0.18 LB |
| EAN or UPC | 726166065393 |

