- 1.25 in Inside Diameter - 1.75 in Outside Diameter
- 1.25 Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
- Sealed on Both Sides
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with both lips turned in
| Enclosure | Sealed - Both Sides |
| Related Inner Ring | MI 16 |
| Includes Inner Ring | No |
| Misalignment | No |
| Cage Material | Steel |
| Duplexing | No |
| Sealed | Sealed - Both Sides |
| Housing & Shaft Fillet (in) | 0.04 in |
| Material | 52100 Bearing Steel |
| Radial Clearance | Normal |
| Operating Temperature [Min] | -20 °F |
| Speed [Max] - Oil | 3050 rpm |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Platform | Cagerol Bearing |
| Hole Diameter | 0.09 in |
| Bore Type | Straight |
| I.D. | 1.25 in |
| No. of Rows | 1 |
| Series | Standard |
| Precision Rating | RBEC-1 |
| Operating Temperature [Max] | 250 °F |
| Flanges | No Flange |
| Outer Width | 1.25 in |
| Bore Size | 1.25 in |
| Full Complement/Caged | Caged |
| Static Load Rating (lb) | 13100 lb |
| Speed [Max] - Grease | 1500 rpm |
| Rolling Element | Needle Roller |
| O.D. | 1.75 in |
| Seal Type | Rubber Lip |
| Dynamic Load Rating (lb) | 9020 lb |
| Weight | 0.315 LB |
| EAN or UPC | 726166065881 |

