McGill
MR 24 SRS
Cagerol® Sealed Standard Radial Needle Roller Bearing Without Inner
Item #101087248
- 1.5 in Inside Diameter - 2.063 in Outside Diameter
- 1.25 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
- Sealed On Both Sides
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Double rubber-lipped seals with one lip turned in and one lip turned out
| Includes Inner Ring | No |
| Shaft Fillet | 0.06 in |
| O.D. | 2.063 in |
| Series | Standard |
| Bore Size - Inch | 1.5 |
| Duplexing | No |
| Flanges | No Flanges |
| Standard | ABMA, ISO |
| Dynamic Load Rating (lb) | 10300 |
| Dynamic Load Rating | 10300 lb |
| Related Inner Ring | MI 19 |
| Hole Diameter | 0.094 in |
| Operating Temperature [Min] | -20 °F |
| Static Load Rating | 15500 lb |
| Material | 52100 Bearing Steel |
| I.D. | 1.5 in |
| Full Complement/Caged | Caged |
| Platform | Cagerol Bearing |
| Enclosure | Sealed On Both Sides |
| Outside Diameter - Inch | 2.0625 |
| No. of Rows | Single |
| Outer Width | 1.25 in |
| Operating Temperature [Max] | 250 °F |
| Seal Type | Rubber Lip |
| Rolling Element | Needle Roller |
| Bore Type | Straight |
| Housing & Shaft Fillet (in) | 0.06 |
| Speed [Max] - Grease | 2550 rpm |
| Width | 1.56 |
| Precision Rating | RBEC-1 |
| Number of Rows | 1 |
| Lubrication Hole Type | Lubrication Groove & Hole |
| Hole Type | Lubrication Groove and Hole |
| Sealed | Sealed - Both Sides |
| Static Load Rating (lb) | 15500 |
| Speed (Max) Grease | 2550 |
| Cage Material | Steel |
| Radial Clearance | Normal |
| Misalignment | No |
| Weight | 0.39 LB |
| EAN or UPC | 726166066345 |
