- 1.75 in Inside Diameter - 2.313 in Outside Diameter
- 1 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
- Narrow width configuration
| Speed (Max) Grease | 3400 |
| O.D. | 2.313 in |
| Rolling Element | Needle Roller |
| Hole Type | Lubrication Groove and Hole |
| Shaft Fillet | 0.06 in |
| Dynamic Load Rating (lb) | 11200 |
| Full Complement/Caged | Caged |
| Includes Inner Ring | No |
| Housing & Shaft Fillet (in) | 0.06 |
| Width | 1.56 |
| Static Load Rating (lb) | 18100 |
| No. of Rows | Single |
| Static Load Rating | 18100 lb |
| Flanges | No flange |
| Precision Rating | RBEC-1 |
| Sealed | None |
| Operating Temperature [Max] | 250 °F |
| I.D. | 1.75 in |
| Platform | Cagerol Bearing |
| Operating Temperature [Min] | -20 °F |
| Duplexing | No |
| Lubrication Hole Type | Lubrication groove and hole |
| Dynamic Load Rating | 11200 lb |
| Bore Type | Straight |
| Hole Diameter | 0.094 in |
| Seal Type | Unsealed |
| Cage Material | Steel |
| Series | Narrow |
| Radial Clearance | Normal |
| Related Inner Ring | MI 24 N |
| Bore Size - Inch | 1.75 |
| Speed [Max] - Oil | 6850 |
| Standard | ABMA, ISO, MS 51961-27 |
| Outer Width | 1 in |
| Speed [Max] - Grease | 3400 rpm |
| Misalignment | No |
| Number of Rows | 1 |
| Outside Diameter - Inch | 2.3125 |
| Speed (Max) Oil | 6850 |
| Material | 52100 Bearing Steel |
| Weight | 0.38 LB |
| EAN or UPC | 726166066871 |

