- 1.75 in Inside Diameter - 2.3125 in Outside Diameter
- 1.25 in Outer Width
- 52100 Bearing Steel - RBEC-1 Precision Rating
features
- Machined race needle bearing
- Retained (caged) needle rolling elements
- Annular lubrication groove
| Flanges | No Flange |
| Operating Temperature [Max] | 250 °F |
| Radial Clearance | Normal |
| Includes Inner Ring | No |
| Operating Temperature [Min] | -20 °F |
| Series | Standard |
| O.D. | 2.3125 in |
| Duplexing | No |
| Platform | Cagerol Bearing |
| Bore Type | Straight |
| I.D. | 1.75 in |
| Misalignment | No |
| Precision Rating | RBEC-1 |
| Seal Type | Unsealed |
| Housing & Shaft Fillet (in) | 0.06 in |
| Rolling Element | Needle Roller |
| No. of Rows | 1 |
| Speed [Max] - Oil | 6850 rpm |
| Bore Size | 1.75 in |
| Material | 52100 Bearing Steel |
| Outer Width | 1.25 in |
| Standard | ABMA, ISO |
| Hole Diameter | 0.09 in |
| Related Inner Ring | MI 23, MI 24 |
| Full Complement/Caged | Caged |
| Dynamic Load Rating (lb) | 14100 lb |
| Speed [Max] - Grease | 3400 rpm |
| Sealed | None |
| Enclosure | Open |
| Cage Material | Steel |
| Static Load Rating (lb) | 24400 in |
| Weight | 0.475 LB |
| EAN or UPC | 726166066680 |

