- 2 in Inner Diameter
- 2.5625 in Outer Diameter
- 1 in Width
features
- Needle rollers retained by a steel cage
- Designed to accommodate higher speeds and some misalignment
- Heavy-duty roller bearing
- Unsealed
| Inch/Metric | Inch |
| Housings Bore - Rotating Tolerance Plus | 0 in |
| O.D. Tolerance Plus | 0 in |
| Shaft Diameter Tolerance Plus | 0 in |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Housing Bore Diameter - Rotating | 2.5621 in |
| Cage Type | Caged |
| Enclosure | Open |
| Static Load Rating [Max] | 20,700.00 lbf |
| O.D. Tolerance Minus | 0.0006 in |
| Series | Narrow |
| Material | Steel |
| Oil Hole | w/Oil Hole |
| Origin | Needle Radial |
| Capacity | Standard Capacity |
| Shaft Diameter Tolerance Minus | 0.0005 in |
| Hole Dia. | 3/32 in |
| Radial Internal Clearance Specification | N/A |
| Bore Type | Round Bore, Inch Type |
| Limiting Speed | 6000 rpm |
| Housings Bore - Stationary Tolerance Plus | 0 in |
| O.D. | 2 9/16 in |
| I.D. | 2 in |
| End Type | Open End |
| Dynamic Load Rating | 12,000.00 lbf |
| Housing Bore Tolerance - Stationary | +0.0000 in / -0.0007 in |
| Width | 1 in |
| Static Load Rating | 20,700.00 lbf |
| Self Aligning | No |
| Lube Hole Diameter | 0.094 in |
| Type | Heavy Duty |
| Radial Internal Clearance | N/A |
| Housing Bore Diameter - Stationary | 2.5632 in |
| Precision Ground | Yes |
| Housing Bore Tolerance - Rotating | +0.0000 in / -0.0007 in |
| Bearing Design | Outer Ring & Roller Assembly |
| Fillet Radius | 0.06 in |
| Weight | 0.4 LB |
| EAN or UPC | 726166067274 |

